Grd Bldg HVAC, Blstc-Rtd, Lvl3, 54x78x103

  • Mfr # DSBR64L3HVAC

  • Zoro # G2266376


product price: $58,955.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Type
Ballistic-Rated, Level 3
Insulation
Walls - R10 / Ceiling - R19
Height (In.)
103 in
Length (In.)
78 in
Lights
Fluorescent, Surface Mounted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSBR64L3HVAC
Zoro #
G2266376
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
103 in
Length (In.)
78 in
Width (In.)
54 in
Interior Height
7.2 ft
Interior Width
5.6 ft
Interior Depth
3.6 ft
Nominal Exterior Height
8 ft
Door Opening Width
29 in
Nominal Exterior Width
6 ft
Window Height
34 in
Wall Thickness
3/16 in
Nominal Exterior Depth
4 ft
Window Glass Thickness
1 1/4 in

Details

Item
Ballistic-Rated Guard Building
Type
Ballistic-Rated, Level 3
Insulation
Walls - R10 / Ceiling - R19
Lights
Fluorescent, Surface Mounted
Flooring
1 1/2 in Solid Insulated Subfloor With Aluminum Treadplate
Includes
12-Space Load Center with Main Breaker
Standards
UL 752
Roof Overhang
3 in
Includes Circuit Breaker Panel
Yes
Includes Lockset
No
Light Bulbs Required
(1) Fluorescent Bulb
Window Glass Type
Polycarbonate
Ceiling Type
Insulated
Roof Material
Steel
Number of Windows
5
Ballistic-Rated
Yes
Number of Light Fixtures
1
Door Material
Steel
Floor Material
Aluminum Tread Plate
Exterior Color
White
Includes Ceiling
Yes
Lock Type
Hook Bolt Dead Lock
Door Opening Type
Sliding
Insulation Rating
R-10 (Walls), R-19 (Ceiling)
Number of Doors
1
Window Type
(5) Fixed
Number of Electrical Outlets
3
Includes Roof
Yes
Wall Material
Steel
Lighting Technology
Fluorescent
Assembled
Assembled
Includes Mounting Hardware
No
Includes Door Window Vision Lite
Yes
Electrical Outlet Voltage
115 V AC, 230 V AC
Interior Color
White
Number of Electrical Switches
1
Includes A/C Unit
A/C Unit Included
Ballistic Rating
Level 3
Includes Floor
Yes
Counter Material
Steel
Number of Walls
4
Circuit Breaker Amperage
100 A
Product Type
Guard Building

Description

Ballistic-Rated Guard Building, Ballistic-Rated, Level 3, Width (In.) 54 in, Length (In.) 78 in, Height (In.) 103 in, Walls - R10 / Ceiling - R19 Insulation, 1 1/2 in Solid Insulated Subfloor With Aluminum Treadplate Flooring, Lights Fluorescent, Surface Mounted, UL 752 Standards, Includes 12-Space Load Center with Main Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.