Guard Tower, Galv Steel, 8x10x10 ft. H

  • Mfr # PKTWR810-10

  • Zoro # G0109363


product price: $38,307.99
/ea
Free Shipping & Returns

Key Features

Type
Galvanized Steel
Overall Height
10 ft
Overall Width
10 ft
Overall Depth
12 ft
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PKTWR810-10
Zoro #
G0109363
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 ft
Overall Width
10 ft
Overall Depth
12 ft
Height (In.)
120 in
Length (In.)
120 in
Width (In.)
96 in
Overall Length
8 ft
Stair Section Length
17 ft
Platform Ground Clearance Height
111 in
Stair Section Width
45 in

Details

Type
Galvanized Steel
Color
Gray
Item
Guard Tower
Includes
Rails
Material
Steel
Standards
AISC 360-5, AISC SJ1, ASTM A325, ASTM A36, ASTM A490 2006 IBC, ASTM A500 Grade B, ASTM A992, ICBO No. 4627, OSHA 2000 29-CFR-1910
Method of Construction
Welded
Platform Load Capacity
125 lb/sq ft
Platform Tread Type
Bar Grate
Riser Type
Closed
Assembled
Unassembled
Finish
Acrylic Enamel
Stair Tread Type
Bar Grate
Ballistic-Rated
No
Resistance Properties
Corrosion Resistant
Product Type
Guard Tower
Non-Skid Tread
No

Description

Guard Tower, Overall Height 10 ft, Overall Width 10 ft, Overall Length 8 ft, Overall Depth 12 ft, Stair Section Length 17 ft, Stair Section Width 3 3/4 ft, Assembled Unassembled, Gray, Acrylic Enamel, Steel, Non-Skid Tread No, Platform Ground Clearance Height 9.25 ft, Platform Load Capacity 125 lb/sq ft, Platform Tread Type Bar Grate, Ballistic-Rated No, Method of Construction Welded, Riser Type Closed, Stair Tread Type Bar Grate, Includes Rails, Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.