Guard Tower, Galv Steel, 8x10x20 ft. H

  • Mfr # PKTWR810-20

  • Zoro # G0109354


product price: $74,801.99
/ea
Free Shipping & Returns

Key Features

Type
Galvanized Steel
Overall Height
20 ft
Overall Width
10 ft
Overall Depth
12 ft
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKTWR810-20
Zoro #
G0109354
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
20 ft
Overall Width
10 ft
Overall Depth
12 ft
Height (In.)
240 in
Length (In.)
120 in
Width (In.)
96 in
Overall Length
8 ft
Platform Ground Clearance Height
229 in
Stair Section Length
32 ft
Stair Section Width
45 in

Details

Type
Galvanized Steel
Color
Gray
Item
Guard Tower
Includes
Rails
Standards
AISC 360-5, AISC SJ1, ASTM A325, ASTM A36, ASTM A490 2006 IBC, ASTM A500 Grade B, ASTM A992, ICBO No. 4627, OSHA 2000 29-CFR-1910
Material
Steel
Riser Type
Closed
Finish
Acrylic Enamel
Product Type
Guard Tower
Platform Tread Type
Bar Grate
Stair Tread Type
Bar Grate
Non-Skid Tread
No
Assembled
Unassembled
Resistance Properties
Corrosion Resistant
Method of Construction
Welded
Ballistic-Rated
No
Platform Load Capacity
125 lb/sq ft

Description

Guard Tower, Overall Height 20 ft, Overall Width 10 ft, Overall Length 8 ft, Overall Depth 12 ft, Stair Section Length 32 ft, Stair Section Width 3 3/4 ft, Assembled Unassembled, Gray, Acrylic Enamel, Steel, Non-Skid Tread No, Platform Ground Clearance Height 19.08 ft, Platform Load Capacity 125 lb/sq ft, Platform Tread Type Bar Grate, Ballistic-Rated No, Method of Construction Welded, Riser Type Closed, Stair Tread Type Bar Grate, Includes Rails, Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.