Guard Tower, Galv Steel, 8x8x10 ft. H

  • Mfr # PKTWR88-10

  • Zoro # G0109284


product price: $38,526.99
/ea
Free Shipping & Returns

Key Features

Type
Galvanized Steel
Overall Height
10 ft
Overall Width
8 ft
Overall Depth
12 ft
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKTWR88-10
Zoro #
G0109284
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 ft
Overall Width
8 ft
Overall Depth
12 ft
Length (In.)
96 in
Height (In.)
120 in
Width (In.)
96 in
Platform Ground Clearance Height
111 in
Overall Length
8 ft
Stair Section Length
17 ft
Stair Section Width
45 in

Details

Type
Galvanized Steel
Color
Gray
Item
Guard Tower
Includes
Rails
Standards
AISC 360-5, AISC SJ1, ASTM A325, ASTM A36, ASTM A490 2006 IBC, ASTM A500 Grade B, ASTM A992, ICBO No. 4627, OSHA 2000 29-CFR-1910
Material
Steel
Stair Tread Type
Bar Grate
Method of Construction
Welded
Platform Load Capacity
125 lb/sq ft
Finish
Acrylic Enamel
Platform Tread Type
Bar Grate
Assembled
Unassembled
Non-Skid Tread
No
Riser Type
Closed
Product Type
Guard Tower
Ballistic-Rated
No
Resistance Properties
Corrosion Resistant

Description

Guard Tower, Overall Height 10 ft, Overall Width 8 ft, Overall Length 8 ft, Overall Depth 12 ft, Stair Section Length 17 ft, Stair Section Width 3 3/4 ft, Assembled Unassembled, Gray, Acrylic Enamel, Steel, Non-Skid Tread No, Platform Ground Clearance Height 9.25 ft, Platform Load Capacity 125 lb/sq ft, Platform Tread Type Bar Grate, Ballistic-Rated No, Method of Construction Welded, Riser Type Closed, Stair Tread Type Bar Grate, Includes Rails, Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.