Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guard Tower, Galv Steel, 8x8x20 ft. H

  • Mfr # PKTWR88-20

  • Zoro # G0109320


product price: $92,405.99
/ea
Free Shipping & Returns

Key Features

Type
Galvanized Steel
Overall Height
20 ft
Overall Width
8 ft
Overall Depth
12 ft
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKTWR88-20
Zoro #
G0109320
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
20 ft
Overall Width
8 ft
Overall Depth
12 ft
Length (In.)
96 in
Height (In.)
240 in
Width (In.)
96 in
Overall Length
8 ft
Stair Section Width
45 in
Stair Section Length
32 ft
Platform Ground Clearance Height
229 in

Details

Type
Galvanized Steel
Color
Gray
Item
Guard Tower
Includes
Rails
Standards
AISC 360-5, AISC SJ1, ASTM A325, ASTM A36, ASTM A490 2006 IBC, ASTM A500 Grade B, ASTM A992, ICBO No. 4627, OSHA 2000 29-CFR-1910
Material
Steel
Finish
Acrylic Enamel
Method of Construction
Welded
Platform Load Capacity
125 lb/sq ft
Non-Skid Tread
No
Product Type
Guard Tower
Riser Type
Closed
Platform Tread Type
Bar Grate
Resistance Properties
Corrosion Resistant
Ballistic-Rated
No
Assembled
Unassembled
Stair Tread Type
Bar Grate

Description

Guard Tower, Overall Height 20 ft, Overall Width 8 ft, Overall Length 8 ft, Overall Depth 12 ft, Stair Section Length 32 ft, Stair Section Width 3 3/4 ft, Assembled Unassembled, Gray, Acrylic Enamel, Steel, Non-Skid Tread No, Platform Ground Clearance Height 19.08 ft, Platform Load Capacity 125 lb/sq ft, Platform Tread Type Bar Grate, Ballistic-Rated No, Method of Construction Welded, Riser Type Closed, Stair Tread Type Bar Grate, Includes Rails, Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.