
Modular Electric Kit
Mfr # MODKITVK1-20x20-B
Zoro # G104067593
product price: $4,054.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Number of Outlets
0
Light Fixture Length
4 ft
Current
15 A
Light Fixture Width
2 ft
Standards
UL listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MODKITVK1-20x20-B
Zoro #
G104067593
UPC #
-
Country of Origin
United States
Dimensions
Light Fixture Length
4 ft
Light Fixture Width
2 ft
Details
Item
Modular Electric Kit
Number of Outlets
0
Current
15 A
Standards
UL listed
Number of Breaker Boxes
1
Lighting Technology
LED
Includes Cover Plate
Yes
Number of Light Switches
1
Receptacle Type
Duplex
Electrical Outlet/Cover Plate Color
Beige
Pre-Wired
No
Wire Connection Type
Screw Terminals
Accessory Availability
Only Available with Office Purchase
Compatible Product Type
20 ft x 20 ft Porta-King In-Plant Offices
Compatible Brand and Series
Porta-King Building Systems
Light Switch Color
Beige
Product Type
Modular Wiring Kit
Description
Modular Wiring Kit, Light Fixture Width 2 ft, Light Fixture Length 4 ft, LED, Electrical Outlet/Cover Plate Color Beige, Light Switch Color Beige, Includes Electrical Schematic, Light Fixture, Modular Connections, 115 V AC, Number of Fixtures Not Applicable, Current 15 A, Compatible Brand and Series Porta-King Building Systems, Standards UL Listed, Includes Cover Plate Yes, Accessory Availability Only Available with Office Purchase, Nominal Voltage 115 V AC, Pre-Wired No, Duplex, Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.