Zoro Homepage

Modular Electric Kit, PreWired, Size 10x12

  • Mfr # MODKITVK1-10x12

  • Zoro # G9884305


product price: $1,455.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Type
Pre-Wired
Connects
Outlets, Switch and Lights to Load Center
Standards
UL Listed
Includes
Modular Connections
Ballast
T-8 Electronic Instant Start
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MODKITVK1-10x12
Zoro #
G9884305
UPC #
-
Country of Origin
United States

Dimensions

Size
10W x 12 inH
Light Fixture Width
2 ft
Light Fixture Length
4 ft

Details

Item
Modular Electric Kit
Type
Pre-Wired
Connects
Outlets, Switch and Lights to Load Center
Standards
UL Listed
Includes
Modular Connections
Ballast
T-8 Electronic Instant Start
Voltage
115 V AC
Agency Compliance
UL Listed
Compatible Product Type
10 ft x 12 ft Porta-King In-Plant Offices
Pre-Wired
Yes
Compatible Brand and Series
Porta-King Modular In-Plant Offices
Current
15 A
Product Type
Modular Wiring Kit
Light Switch Color
Gray
Number of Fixtures
2
Includes Cover Plate
Yes
Ballast Type
T8
Number of Outlets
2
Lighting Technology
LED
Electrical Outlet/Cover Plate Color
Gray

Description

Modular Wiring Kit, Light Fixture Width 2 ft, Light Fixture Length 4 ft, LED, Electrical Outlet/Cover Plate Color Gray, Light Switch Color Gray, Includes Electrical Schematic, Light Fixture, Modular Connections, 115 V AC, Number of Fixtures 2, Conduit Length Not Applicable, Current 15 A, Compatible Brand and Series Porta-King Modular In-Plant Offices, Standards UL Listed, Includes Cover Plate Yes, T8, Nominal Voltage 110 V AC, Pre-Wired Yes, Number of Outlets 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.