Modular Electric Kit, PreWired, Size 12x12
Mfr # MODKITVK1-12x12
Zoro # G9884296
product price: $1,689.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Type
Pre-Wired
Connects
Outlets, Switch and Lights to Load Center
Size
12W x 12 inH
Voltage
115 V AC
Includes
Modular Connections
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MODKITVK1-12x12
Zoro #
G9884296
UPC #
-
Country of Origin
United States
Dimensions
Size
12W x 12 inH
Light Fixture Width
2 ft
Light Fixture Length
4 ft
Details
Item
Modular Electric Kit
Type
Pre-Wired
Connects
Outlets, Switch and Lights to Load Center
Voltage
115 V AC
Includes
Modular Connections
Agency Compliance
UL Listed
Standards
UL Listed
Ballast
T-8 Electronic Instant Start
Current
15 A
Includes Cover Plate
Yes
Number of Fixtures
2
Lighting Technology
LED
Pre-Wired
Yes
Compatible Product Type
12 ft x 12 ft Porta-King In-Plant Offices
Compatible Brand and Series
Porta-King Modular In-Plant Offices
Number of Outlets
4
Electrical Outlet/Cover Plate Color
Gray
Product Type
Modular Wiring Kit
Light Switch Color
Gray
Ballast Type
T8
Description
Modular Wiring Kit, Light Fixture Width 2 ft, Light Fixture Length 4 ft, LED, Electrical Outlet/Cover Plate Color Gray, Light Switch Color Gray, Includes Electrical Schematic, Light Fixture, Modular Connections, 115 V AC, Number of Fixtures 2, Conduit Length Not Applicable, Current 15 A, Compatible Brand and Series Porta-King Modular In-Plant Offices, Standards UL Listed, Includes Cover Plate Yes, T8, Nominal Voltage 110 V AC, Pre-Wired Yes, Number of Outlets 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.