Zoro Homepage

Modular Electric Kit, PreWired, Size 12x16

  • Mfr # MODKITVK1-12x16

  • Zoro # G9884287


product price: $2,128.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Type
Pre-Wired
Connects
Outlets, Switch and Lights to Load Center
Agency Compliance
UL Listed
Size
12W x 16 inH
Voltage
115 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MODKITVK1-12x16
Zoro #
G9884287
UPC #
-
Country of Origin
United States

Dimensions

Size
12W x 16 inH
Light Fixture Length
4 ft
Light Fixture Width
2 ft

Details

Item
Modular Electric Kit
Type
Pre-Wired
Connects
Outlets, Switch and Lights to Load Center
Agency Compliance
UL Listed
Voltage
115 V AC
Standards
UL Listed
Includes
Modular Connections
Ballast
T-8 Electronic Instant Start
Pre-Wired
Yes
Ballast Type
T8
Product Type
Modular Wiring Kit
Number of Fixtures
2
Current
15 A
Light Switch Color
Gray
Compatible Brand and Series
Porta-King Modular In-Plant Offices
Compatible Product Type
12 ft x 16 ft Porta-King In-Plant Offices
Includes Cover Plate
Yes
Electrical Outlet/Cover Plate Color
Gray
Number of Outlets
4
Lighting Technology
LED

Description

Modular Wiring Kit, Light Fixture Width 2 ft, Light Fixture Length 4 ft, LED, Electrical Outlet/Cover Plate Color Gray, Light Switch Color Gray, Includes Electrical Schematic, Light Fixture, Modular Connections, 115 V AC, Number of Fixtures 2, Conduit Length Not Applicable, Current 15 A, Compatible Brand and Series Porta-King Modular In-Plant Offices, Standards UL Listed, Includes Cover Plate Yes, T8, Nominal Voltage 110 V AC, Pre-Wired Yes, Number of Outlets 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.