Zoro Homepage

Modular Electric Kit, PreWired, Size 16x16

  • Mfr # MODKITVK1-16x16

  • Zoro # G9884271


product price: $2,340.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Type
Pre-Wired
Connects
Outlets, Switch and Lights to Load Center
Voltage
115 V AC
Standards
UL Listed
Size
16W x 16 inH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MODKITVK1-16x16
Zoro #
G9884271
UPC #
-
Country of Origin
United States

Dimensions

Size
16W x 16 inH
Light Fixture Length
4 ft
Light Fixture Width
2 ft

Details

Item
Modular Electric Kit
Type
Pre-Wired
Connects
Outlets, Switch and Lights to Load Center
Voltage
115 V AC
Standards
UL Listed
Includes
Modular Connections
Agency Compliance
UL Listed
Ballast
T-8 Electronic Instant Start
Electrical Outlet/Cover Plate Color
Gray
Current
15 A
Pre-Wired
Yes
Includes Cover Plate
Yes
Light Switch Color
Gray
Compatible Product Type
16 ft x 16 ft Porta-King In-Plant Offices
Compatible Brand and Series
Porta-King Modular In-Plant Offices
Number of Fixtures
2
Ballast Type
T8
Number of Outlets
4
Lighting Technology
LED
Product Type
Modular Wiring Kit

Description

Modular Wiring Kit, Light Fixture Width 2 ft, Light Fixture Length 4 ft, LED, Electrical Outlet/Cover Plate Color Gray, Light Switch Color Gray, Includes Electrical Schematic, Light Fixture, Modular Connections, 115 V AC, Number of Fixtures 2, Conduit Length Not Applicable, Current 15 A, Compatible Brand and Series Porta-King Modular In-Plant Offices, Standards UL Listed, Includes Cover Plate Yes, T8, Nominal Voltage 110 V AC, Pre-Wired Yes, Number of Outlets 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.