Modular Wiring Kit, 12in W x 12in H, White

  • Mfr # MODKITVK1-12x12-W

  • Zoro # G3729717


product price: $1,636.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Type
Modular Wiring Connection
Material
Aluminum
Color
White
Connects
Light Switch, Breaker Box
Includes
2 LED Light Fixtures, 1 Light Switch, 4 Duplex Outlets, Modular Connections and Electrical Schematic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MODKITVK1-12x12-W
Zoro #
G3729717
UPC #
-
Country of Origin
Mexico

Dimensions

Width
24 in
Size
12 in W x 12 in H
Height
3 in
Light Fixture Length
4 ft
Light Fixture Width
2 ft

Details

Item
Modular Wiring Kit
Type
Modular Wiring Connection
Material
Aluminum
Color
White
Connects
Light Switch, Breaker Box
Includes
2 LED Light Fixtures, 1 Light Switch, 4 Duplex Outlets, Modular Connections and Electrical Schematic
Agency Compliance
UL Listed
Ballast
T-8 Electronic Instant Start
Voltage
120 V AC
Light Type
Fluorescent
Fixture Type
48 in 4 Tube, T8 Fluorescent Fixture
Lighting Technology
LED
Ballast Type
T8
Compatible Brand and Series
Porta-King Modular In-Plant Offices
Pre-Wired
Yes
Electrical Outlet/Cover Plate Color
White
Standards
UL Listed
Number of Ballasts
2
Product Type
Modular Wiring Kit
Number of Fixtures
2
Includes Cover Plate
Yes
Compatible Product Type
12 ft x 12 ft Porta-King In-Plant Offices
Current
15 A
Light Switch Color
White

Description

Modular Wiring Kit, Light Fixture Width 2 ft, Light Fixture Length 4 ft, LED, Electrical Outlet/Cover Plate Color White, Light Switch Color White, Includes Electrical Schematic, Light Fixture, Modular Connections, 115 V AC, Number of Ballasts 2, Number of Fixtures 2, Conduit Length Not Applicable, Current 15 A, Compatible Brand and Series Porta-King Modular In-Plant Offices, Standards UL Listed, Includes Cover Plate Yes, T8, Nominal Voltage 110 V AC, Pre-Wired Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.