Modular Wiring Kit, 12in W x 16in H, White

  • Mfr # MODKITVK1-12x16-W

  • Zoro # G3729699


product price:  $2,190.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Type
Modular Wiring Connection
Material
Aluminum
Color
White
Connects
Light Switch, Breaker Box
Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MODKITVK1-12x16-W
Zoro #
G3729699
UPC #
-
Country of Origin
Mexico

Dimensions

Width
24 in
Height
3 in
Size
12 in W x 16 in H
Light Fixture Width
2 ft
Light Fixture Length
4 ft

Details

Item
Modular Wiring Kit
Type
Modular Wiring Connection
Material
Aluminum
Color
White
Connects
Light Switch, Breaker Box
Voltage
120 V AC
Agency Compliance
UL Listed
Ballast
T-8 Electronic Instant Start
Includes
2 LED Light Fixtures, 1 Light Switch, 4 Duplex Outlets, Modular Connections and Electrical Schematic
Fixture Type
48 in 4 Tube, T8 Fluorescent Fixture
Light Type
Fluorescent
Pre-Wired
Yes
Number of Fixtures
2
Electrical Outlet/Cover Plate Color
White
Compatible Product Type
12 ft x 16 ft Porta-King In-Plant Offices
Current
15 A
Product Type
Modular Wiring Kit
Light Switch Color
White
Standards
UL Listed
Number of Ballasts
2
Includes Cover Plate
Yes
Ballast Type
T8
Lighting Technology
LED
Compatible Brand and Series
Porta-King Modular In-Plant Offices

Description

Modular Wiring Kit, Light Fixture Width 2 ft, Light Fixture Length 4 ft, LED, Electrical Outlet/Cover Plate Color White, Light Switch Color White, Includes Electrical Schematic, Light Fixture, Modular Connections, 115 V AC, Number of Ballasts 2, Number of Fixtures 2, Conduit Length Not Applicable, Current 15 A, Compatible Brand and Series Porta-King Modular In-Plant Offices, Standards UL Listed, Includes Cover Plate Yes, T8, Nominal Voltage 110 V AC, Pre-Wired Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.