Modular Wiring Kit, 16in W x 16in H, White

  • Mfr # MODKITVK1-16x16-W

  • Zoro # G3729671


product price: $2,063.99
/ea
Additional $510.00 delivery surcharge applies per item.
See details

Key Features

Type
Modular Wiring Connection
Material
Aluminum
Color
White
Connects
Light Switch, Breaker Box
Agency Compliance
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MODKITVK1-16x16-W
Zoro #
G3729671
UPC #
-
Country of Origin
Mexico

Dimensions

Size
16 in W x 16 in H
Height
3 in
Width
24 in
Light Fixture Length
4 ft
Light Fixture Width
2 ft

Details

Item
Modular Wiring Kit
Type
Modular Wiring Connection
Material
Aluminum
Color
White
Connects
Light Switch, Breaker Box
Agency Compliance
UL Listed
Fixture Type
48 in 4 Tube, T8 Fluorescent Fixture
Light Type
Fluorescent
Ballast
T-8 Electronic Instant Start
Voltage
120 V AC
Includes
2 LED Light Fixtures, 1 Light Switch, 4 Duplex Outlets, Modular Connections and Electrical Schematic
Includes Cover Plate
Yes
Number of Ballasts
2
Lighting Technology
LED
Compatible Brand and Series
Porta-King Modular In-Plant Offices
Ballast Type
T8
Current
15 A
Standards
UL Listed
Number of Fixtures
2
Product Type
Modular Wiring Kit
Electrical Outlet/Cover Plate Color
White
Light Switch Color
White
Pre-Wired
Yes
Compatible Product Type
16 ft x 16 ft Porta-King In-Plant Offices

Description

Modular Wiring Kit, Light Fixture Width 2 ft, Light Fixture Length 4 ft, LED, Electrical Outlet/Cover Plate Color White, Light Switch Color White, Includes Electrical Schematic, Light Fixture, Modular Connections, 115 V AC, Number of Ballasts 2, Number of Fixtures 2, Conduit Length Not Applicable, Current 15 A, Compatible Brand and Series Porta-King Modular In-Plant Offices, Standards UL Listed, Includes Cover Plate Yes, T8, Nominal Voltage 110 V AC, Pre-Wired Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.