Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Porta-King Modular Wiring Kit, 8in W x 10in H, Beige MODKITVK1-8x10-B

Modular Wiring Kit, 8in W x 10in H, Beige (Discontinued)

  • Mfr # MODKITVK1-8x10-B
  • Zoro # G3729805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MODKITVK1-8x10-B
Zoro #
G3729805
UPC #
-
Country of Origin
United States

Dimensions

Size
8 in W x 10 in H
Width
24 in
Height
3 in
Fixture LxW
4 ft x 2 ft
Compatible Building Width
8 ft
Light Fixture Length
4 ft
Compatible Building Depth
10 ft
Compatible Building Size
8 ft x 10 ft
Light Fixture Width
2 ft

Details

Item
Modular Wiring Kit
Type
Modular Wiring Connection
Material
Aluminum
Color
Beige
Connects
Light Switch, Breaker Box
Ballast
T-8 Electronic Instant Start
Voltage
120 V AC
Agency Compliance
UL Listed
Includes
1 LED Light Fixture, 1 Light Switch, 2 Duplex Outlets, Modular Connections and Electrical Schematic
Fixture Type
48 in 4 Tube, T8 Fluorescent Fixture
Light Type
Fluorescent
Includes Cover Plate
Yes
Product Type
Modular Wiring Kit
Lighting Technology
LED
Number of Fixtures
1
Light Switch Color
Beige
Compatible Product Type
8 ft x 10 ft Porta-King In-Plant Offices
Compatible Brand and Series
Porta-King Modular In-Plant Offices
Electrical Outlet/Cover Plate Color
Beige
Standards
UL Listed
Number of Ballasts
2
Pre-Wired
Yes
Current
15 A
Ballast Type
T8

Description

Modular Wiring Kit, Light Fixture Width 2 ft, Light Fixture Length 4 ft, LED, Electrical Outlet/Cover Plate Color Beige, Light Switch Color Beige, 120 V AC, Number of Ballasts 2, Number of Fixtures 1, Conduit Length Not Applicable, Current 15 A, Compatible Brand and Series Porta-King Modular In-Plant Offices, Standards UL Listed, Includes Cover Plate Yes, T8, Nominal Voltage 110 V AC, Pre-Wired Yes, Compatible Product Type 8 ft x 10 ft Porta-King In-Plant Offices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.