Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Porta-King 3 in H x 1 7/8 in W x Outlet MOD115VK-BCM

3 in H x 1 7/8 in W x Outlet (Discontinued)

  • Mfr # MOD115VK-BCM
  • Zoro # G6294172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOD115VK-BCM
Zoro #
G6294172
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in
Size
3 in H x 1-7/8 in W
Width
1 7/8 in
Thickness
2 in

Details

Item
Outlet
Color
Beige
Includes
Conduit, Handy Box, Snap Connection, Wiring
Connects
Outlet to Load Center
Type
Modular Wiring Connection
Voltage
115 V AC
Standards
UL Listed
Compatible Product Type
Modular Structures
Includes Cover Plate
Yes
Electrical Outlet/Cover Plate Color
Beige
Current
15 A
Light Switch Color
Beige
Product Type
Modular Outlet
Compatible Brand and Series
Porta-King Modular In-Plant Offices
Number of Outlets
1

Description

Modular Outlet, Light Fixture Width Not Applicable, Light Fixture Length Not Applicable, Electrical Outlet/Cover Plate Color Beige, Light Switch Color Beige, Includes Conduit, Handy Box, Snap Connection, Wiring, 115 V AC, Conduit Length Not Applicable, Current 15 A, Compatible Brand and Series Porta-King Modular In-Plant Offices, Standards UL Listed, Includes Cover Plate Yes, Nominal Voltage 110 V AC, Number of Outlets 1, Compatible Product Type Modular Structures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.