Partition, Free-Standing, Steel, 8L x 10H

  • Mfr # FSP810-ST

  • Zoro # G9947497


product price: $3,359.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Type
Free-Standing
Material
Steel
Color
Gray
Number of Panels
1
Overall Height
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSP810-ST
Zoro #
G9947497
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 ft
Overall Width
8 ft
Thickness
3 in
Width
8 ft
Height
10 ft

Details

Type
Free-Standing
Material
Steel
Color
Gray
Number of Panels
1
Item
Partition Wall
Frame Material
Aluminum
Includes
Installation Hardware
Freestanding
Yes
Wall Material
Steel
Fire Rating
Class A
Number of Support Columns
2
Compatible Product Type
Modular In-Plant Offices
Includes Floor Track
Yes
Product Type
Partition Wall
For Flooring Type
Concrete Slab
Finish
Painted

Description

Partition Wall, Overall Height 10 ft, Overall Width 8 ft, Frame Material Aluminum, Thickness 3 in, Gray, Painted, Includes Connecting Posts, Framing, Pre-Finished Panels, Support Columns, Wall Panels, Includes Floor Track Yes, Fire Rating Class A, Number of Support Columns 2, Wall Material Steel, Compatible Product Type Modular In-Plant Offices, For Flooring Type Concrete Slab, Freestanding Yes, Number of Panels 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.