Shop PORTA-KING
Additional $205.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Partition, Free-Standing, Vinyl, 10L x 8H
- Mfr # FSP108-DW
- Zoro # G9947576
product price:Â
$
2,519.99
/ea
Key Features
Type
Free-Standing
Material
Vinyl
Color
Gray
Number of Panels
1
Overall Height
8 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSP108-DW
- Zoro #
- G9947576
- UPC #
- -
- Country of Origin
- United States
- Type
- Free-Standing
- Material
- Vinyl
- Color
- Gray
- Number of Panels
- 1
- Item
- Partition Wall
- Frame Material
- Aluminum
- Includes
- Connecting Posts, Framing, Pre-Finished Panels, Support Columns, Wall Panels
- For Flooring Type
- Concrete Slab
- Product Type
- Partition Wall
- Fire Rating
- Class A
- Includes Floor Track
- Yes
- Finish
- Unfinished
- Standards
- ASTM E84
- Wall Material
- Vinyl
- Number of Support Columns
- 2
- Freestanding
- Yes
- Compatible Product Type
- Modular In-Plant Offices
- Wire Color
- Gray
Dimensions
- Overall Height
- 8 ft
- Overall Width
- 10 ft
- Thickness
- 3 in
- Width
- 10 ft
- Height
- 8 ft
Description
Partition Wall, Overall Height 8 ft, Overall Width 10 ft, Frame Material Aluminum, Thickness 3 in, Gray, Unfinished, Includes Connecting Posts, Framing, Pre-Finished Panels, Support Columns, Wall Panels, Includes Floor Track Yes, Fire Rating Class A, Number of Support Columns 2, Wall Material Vinyl, Compatible Product Type Modular In-Plant Offices, For Flooring Type Concrete Slab, Freestanding Yes, Number of Panels 1, ASTM E84
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.