Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smoking Shelter, H 93 1/2, W 120, D 72

  • Mfr # SMK106 Style B

  • Zoro # G9886037


product price: $12,665.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.

Key Features

Height
93 1/2 in
Width
120 in
Color
Brown
Material
11 Gauge Welded Steel Tube Framework
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMK106 Style B
Zoro #
G9886037
UPC #
-
Country of Origin
United States

Dimensions

Height
93 1/2 in
Width
120 in
Length
72 in
Nominal Exterior Depth
120 in
Interior Height
86 in
Seating Width
10 ft
Interior Length
86 in
Interior Depth
68 in
Nominal Exterior Length
72 in
Seating Depth
72 in
Opening Width
40 in
Nominal Exterior Height
94 in
Seating Height
93.5 in

Details

Color
Brown
Material
11 Gauge Welded Steel Tube Framework
Item
Smoking Shelter
Includes
40 in Framed Walk Through
Roof Design
Straight
Standards
ASTM A500 Grade B
Finish
Two - Part Polyurethane
Number of Sides
4
Assembled
Assembled
Number of Panels
4
Includes Exhaust Fan
No
Resistance Properties
Rust Resistant
Panel Material
Temp. Sfty. Glass
Frame Material
Steel
Post Material
Steel
Post Color
Brown
Product Type
Smoking Shelter
Includes Lighting
No
Includes Seating
No

Description

Smoking Shelter, Seating Height 93.5 in, Seating Depth 72 in, Seating Width 10 ft, Nominal Exterior Depth 120 in, Nominal Exterior Height 94 in, Nominal Exterior Length 72 in, Roof Design Straight, Interior Depth 68 in, Includes Exhaust Fan No, Two - Part Polyurethane, Interior Height 86 in, Interior Length 86 in, Frame Material Steel, Includes Lighting No, Assembled Assembled, Bicycle Capacity Not Applicable, Brown, Opening Width 40 in, Number of Sides 4, Number of Panels 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.