Zoro Homepage

Smoking Shelter, W 144, w/Bench, Light, Fan

  • Mfr # SMK128BE Style B

  • Zoro # G9885985


product price: $20,066.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.

Key Features

Height
93 1/2 in
Width
144 in
Color
Brown
Material
11 Gauge Welded Steel Tube Framework
Length
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMK128BE Style B
Zoro #
G9885985
UPC #
-
Country of Origin
United States

Dimensions

Height
93 1/2 in
Width
144 in
Length
96 in
Seating Depth
92 in
Nominal Exterior Length
96 in
Interior Depth
92 in
Seating Width
12 ft
Interior Length
86 in
Opening Width
40 in
Nominal Exterior Height
94 in
Nominal Exterior Depth
144 in
Seating Height
93.5 in
Interior Height
86 in

Details

Color
Brown
Material
11 Gauge Welded Steel Tube Framework
Item
Smoking Shelter
Includes
40 in Framed Walk Through, Switch for Exhaust Fan, Switch for Light Fixture
Roof Design
Straight
Finish
Two - Part Polyurethane
Standards
ASTM A500 Grade B
Includes Lighting
Yes
Panel Material
Temp. Sfty. Glass
Resistance Properties
Rust Resistant
Number of Sides
4
Number of Panels
4
Assembled
Assembled
Frame Material
Steel
Includes Exhaust Fan
Yes
Post Material
Steel
Post Color
Brown
Product Type
Smoking Shelter
Includes Seating
Yes

Description

Smoking Shelter, Seating Height 93.5 in, Seating Depth 92 in, Seating Width 12 ft, Nominal Exterior Depth 144 in, Nominal Exterior Height 94 in, Nominal Exterior Length 96 in, Roof Design Straight, Interior Depth 92 in, Includes Exhaust Fan Yes, Two - Part Polyurethane, Interior Height 86 in, Interior Length 86 in, Frame Material Steel, Includes Lighting Yes, Assembled Assembled, Bicycle Capacity Not Applicable, Brown, Opening Width 40 in, Number of Sides 4, Number of Panels 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.