Standard Light Fixture, W 24 In, T-8,115 V
Mfr # STDRFX-T8
Zoro # G6643147
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2 ft
Color
White
Width
24 in
Height
3 3/8 in
Light Type
Fluorescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STDRFX-T8
Zoro #
G6643147
UPC #
-
Country of Origin
Saint Kitts and Nevis
Dimensions
Overall Width
2 ft
Width
24 in
Height
3 3/8 in
Overall Length
4 ft
Details
Color
White
Item
Standard Light Fixture
Light Type
Fluorescent
Agency Compliance
UL Listed
Fixture Type
Recessed Troffer
Includes
Fixture
Standards
UL Listed
Voltage
110 V AC
Ballast
T-8 Electronic Instant Start
Housing Color
White
Lighting Technology
LED
Fixture Design
Panel
Product Type
In-Plant Office Standard Light Fixture
Wire Connection Type
Wire Leads
Description
In-Plant Office Standard Light Fixture, Light Fixture Width 2 ft, Light Fixture Length 4 ft, LED, Electrical Outlet/Cover Plate Color Not Applicable, Includes Fixture, 110 V AC, Number of Fixtures 1, Conduit Length Not Applicable, Current 15 A, Compatible Brand and Series Porta-King Modular In-Plant Offices, Standards UL Listed, Includes Cover Plate No, Nominal Voltage 120 V AC, Pre-Wired No, Wire Leads, Compatible Product Type Modular Structures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.