Zoro Homepage

Steel Outdoor Storage Building, Gray

  • Mfr # ES88SS

  • Zoro # G3478259


product price: $18,508.99
/ea
Item requires special delivery charges. A $1,895.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Gray
Type
Outdoor Storage Building
Inside Depth
7 ft 8 in
Inside Height
7 ft 11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES88SS
Zoro #
G3478259
UPC #
-
Country of Origin
United States

Dimensions

Inside Depth
7 ft 8 in
Inside Height
7 ft 11 in
Door Opening Width
2 ft 10 3/4 in
Door Opening Height
6 ft 7 1/4 in
Nominal Size
8ft.
Inside Width
7 ft 8 in
Overall Width
8 ft 2 in
Overall Height
9 ft 4 in
Overall Depth
8 ft 4 in
Interior Height
8 1/8 ft
Interior Depth
7 7/8 ft
Interior Width
7 7/8 ft
Nominal Exterior Width
8 ft
Wall Thickness
2 in
Nominal Exterior Height
9.2 ft
Nominal Exterior Depth
8 ft

Details

Material
Steel
Color
Gray
Type
Outdoor Storage Building
Item
Outdoor Storage Building
Doors
Hinged Swing
Assembled/Unassembled
Assembled
For Use With
Outdoor Equipment
Construction
Welded Steel
Includes
(4) Interior Anchor Tabs, (4) Permanent Lifting Lugs, Insulated Walls
Door Type
Hinged
Fire Rating
Not Rated
Number of Doors
1
Wall Material
Steel
Handle Type
L-Handle
Roof Design
Slope
Lockable
Yes
Product Type
Outdoor Storage Shed
Roof Material
Steel
Includes Floor
No
Includes Lock
Yes
Storage Capacity
512 cu ft
Assembled
Assembled
Resistance Properties
Corrosion Resistant, Impact Resistant, Water Resistant
Method of Construction
Welded

Description

Outdoor Storage Shed, Gray, Door Opening Height 79 in, Door Opening Width 35 in, Nominal Exterior Depth 96 in, Nominal Exterior Width 96 in, Nominal Exterior Height 110 in, Wall Material Steel, Roof Material Steel, Storage Capacity 512 cu ft, Includes Lock Yes, Assembled Assembled, Interior Depth 95 in, Fire Rating Not Rated, Lockable Yes, Interior Height 97 3/16 in, Interior Width 95 in, Includes Floor No, Hinged, Number of Doors 1, Roof Design Slope, Handle Type L-Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.