Shop PORTACOOL
See all product information
Create Account
19 in. H X 11 in. W Brown Cellulose Evaporative Cooler Media
- Mfr # PACHTB120K
- Zoro # G323562671
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Depth
6 in
Height
19 in
Pad Material
Cellulose
Color
Brown
Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PACHTB120K
- Zoro #
- G323562671
- UPC #
- 614288997510
- Country of Origin
- Mexico
- Item
- Evaporative Cooler Media
- Pad Material
- Cellulose
- Color
- Brown
Dimensions
- Depth
- 6 in
- Height
- 19 in
- Width
- 11 in
Description
HydroTek by Portacool Replacement Media Set for the Cyclone 120. Experience the future of cooling with HydroTek evaporative media set. It is the new standard in evaporative media technology, engineered to deliver superior airflow and maximize cooling efficiency. Crafted from premium materials, HydroTek powers your evaporative cooler with unparalleled cooling performance, keeping you cool, comfortable, and in control, even in extreme conditions.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.