48 in. H X 12 in. W Brown Cellulose Evaporative Cooler Media

  • Mfr # PACHTB160K

  • Zoro # G522782078


product price:  $645.99
/ea
Free Shipping & Returns

Key Features

Height
48 in
Depth
6 in
Color
Brown
Material
Cellulose
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PACHTB160K
Zoro #
G522782078
UPC #
614288997541
Country of Origin
Mexico

Dimensions

Height
48 in
Depth
6 in
Width
12 in

Details

Color
Brown
Material
Cellulose
Item
Evaporative Cooler Media

Description

HydroTek by Portacool Replacement Media Set for the Cyclone 160. Experience the future of cooling with HydroTek evaporative media set. It is the new standard in evaporative media technology, engineered to deliver superior airflow and maximize cooling efficiency. Crafted from premium materials, HydroTek powers your evaporative cooler with unparalleled cooling performance, keeping you cool, comfortable, and in control, even in extreme conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.