Zoro Homepage

Caster, 8 in Dia, For Port Evap Cooler

  • Mfr # CSTS0002K

  • Zoro # G512029336


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Width
8 in
For Use With
Portacool Apex(TM) 1200, Portacool Apex(TM) 2000, Portacool Apex(TM) 4000, Portacool Apex(TM) 6500
Includes
Hardware
Overall Height
8 in
Number of Casters
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSTS0002K
Zoro #
G512029336
UPC #
614288996728
Country of Origin
China

Dimensions

Width
8 in
Overall Height
8 in
Overall Diameter
8 in

Details

For Use With
Portacool Apex(TM) 1200, Portacool Apex(TM) 2000, Portacool Apex(TM) 4000, Portacool Apex(TM) 6500
Includes
Hardware
Item
Caster
Number of Casters
4
Compatible Manufacturer Model Number
Apex(TM) 1200, Apex(TM) 2000, Apex(TM) 4000, Apex(TM) 6500
Compatible Series
Apex
Product Type
Caster
Compatible Product Type
Portable Evaporative Cooler
Compatible Brand
Portacool

Description

Caster Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.