Zoro Homepage

Caster, 8 in Dia, For Port Evap Cooler

  • Mfr # CSTS0003K

  • Zoro # G312029383


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Width
8 in
Overall Height
8 in
For Use With
Portacool Apex(TM) 6500
Includes
Hardware
Overall Diameter
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSTS0003K
Zoro #
G312029383
UPC #
614288996735
Country of Origin
China

Dimensions

Width
8 in
Overall Height
8 in
Overall Diameter
8 in

Details

For Use With
Portacool Apex(TM) 6500
Includes
Hardware
Item
Caster
Compatible Manufacturer Model Number
Apex(TM) 6500
Product Type
Caster
Compatible Brand
Portacool
Compatible Series
Apex
Number of Casters
4
Compatible Product Type
Portable Evaporative Cooler

Description

Caster Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.