Caster Kit, 12" L x 12" W x 4" H Size
Mfr # PARPACCST400
Zoro # G5114860
product price: $88.29
/ea
Free Shipping & Returns
Key Features
Size
12" L x 12" W x 4" H
Evaporative Cooler Accessory Item
Caster Kit
For Use With
Mfr. No. PACJS2201A1, PACJS2301A1, PACJS2401A1
Material
Polyolefin
Includes
Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PARPACCST400
Zoro #
G5114860
UPC #
614288995172
Country of Origin
China
Dimensions
Size
12" L x 12" W x 4" H
Details
Evaporative Cooler Accessory Item
Caster Kit
Item
Caster
For Use With
Mfr. No. PACJS2201A1, PACJS2301A1, PACJS2401A1
Material
Polyolefin
Includes
Hardware
Includes Brake
Brake Included
Product Type
Caster
Wheel Material
Polyolefin
Number of Casters
4
Compatible Manufacturer Model Number
PACJS2201A1, PACJS2301A1, PACJS2401A1
Description
Caster Kit, Size 12 In.L x 12 In.W x 4 In.H, Material Polyolefin, For Use With Mfr. No. PACJS2201A1, PACJS2301A1, PACJS2401A1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.