Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PADMF4022/G
Zoro #
G0084141
UPC #
-
Country of Origin
Unknown
Dimensions
Height
22 in
Width
7 in
Depth
13 in
Evaporative Cooler Pad Height
22"
Evaporative Cooler Pad Depth
13"
Evaporative Cooler Pad Width
7"
Details
Environmental Applications
Residential/Commercial/Industrial
Item
Evaporative Cooling Pad
Evaporative Cooler Pad Item
Evaporative Cooler Pad
Evaporative Cooling Pad Item
Evaporative Cooler Pad
Description
Evaporative Cooling Pad, Environmental Applications Residential/Commercial/Industrial, Height 22 in, Width 7 in, Depth 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.