Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Portacool Cooling Pad, 24InHx12InWx6InD, PK3 PAD6024/G-3

Cooling Pad, 24InHx12InWx6InD, PK3 (Discontinued)

  • Mfr # PAD6024/G-3
  • Zoro # G0084135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD6024/G-3
Zoro #
G0084135
UPC #
614288662425
Country of Origin
Unknown

Dimensions

Height
24 in
Width
12 in
Depth
6 in
Evaporative Cooler Pad Depth
6"
Evaporative Cooler Pad Width
12"
Evaporative Cooler Pad Height
24"

Details

Environmental Applications
Residential/Commercial/Industrial
Item
Evaporative Cooling Pad
Evaporative Cooling Pad Item
Evaporative Cooler Pad
Evaporative Cooler Pad Item
Evaporative Cooler Pad

Description

Evaporative Cooling Pad, Environmental Applications Residential/Commercial/Industrial, Height 24 in, Width 12 in, Depth 6 in, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.