Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Portacool Cooling Pad, 48inHx12inWx6inD, PK5 PAD6048/G-5

Cooling Pad, 48inHx12inWx6inD, PK5 (Discontinued)

  • Mfr # PAD6048/G-5
  • Zoro # G0084117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD6048/G-5
Zoro #
G0084117
UPC #
614288664825
Country of Origin
Unknown

Dimensions

Height
48 in
Width
12 in
Depth
6 in
Evaporative Cooler Pad Depth
6"
Evaporative Cooler Pad Height
48"
Evaporative Cooler Pad Width
12"

Details

Environmental Applications
Residential/Commercial/Industrial
Item
Evaporative Cooling Pad
Evaporative Cooler Pad Item
Evaporative Cooler Pad
Evaporative Cooling Pad Item
Evaporative Cooler Pad

Description

Evaporative Cooling Pad, Environmental Applications Residential/Commercial/Industrial, Height 48 in, Width 12 in, Depth 6 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.