Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Portacool Cover, 31H x 25W x 39 in. D, Vinyl PAC-CVR-02

Cover, 31H x 25W x 39 in. D, Vinyl (Discontinued)

  • Mfr # PAC-CVR-02
  • Zoro # G0435215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC-CVR-02
Zoro #
G0435215
UPC #
614288990061
Country of Origin
China

Dimensions

Size
31"H x 25"W x 39"D

Details

Evaporative Cooler Accessory Item
Protective Cover
Item
Protective Cover
Material
Vinyl
For Use With
Mfr. No. PACCY130GA1, PAC2KCYC01, PACCYC04
Standards
UL
Includes
Black Vinyl Protective Cover
Accessory Type
Protective Cover
Type
Vinyl

Description

Protective Cover, Material Vinyl, For Use With Mfr. No. PACCY130GA1, PAC2KCYC01, PACCYC04, Includes Black Vinyl Protective Cover, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.