Zoro Homepage

Cover, Vinyl, 30 in W, 49 in H

  • Mfr # CVRR0002K

  • Zoro # G712120703


product price: $58.39
/ea

Key Features

Height
49 in
Width
30 in
Length
28 in
Material
Vinyl
For Use With
Portable Evaporative Cooler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVRR0002K
Zoro #
G712120703
UPC #
614288996773
Country of Origin
China

Dimensions

Height
49 in
Width
30 in
Length
28 in

Details

Material
Vinyl
Item
Cover
For Use With
Portable Evaporative Cooler
Product Type
Cover
Compatible Series
Apex, Jetstream
Compatible Brand
Portacool
Compatible Manufacturer Model Number
PACA07001A1, PACJS2301A1

Description

Cover, Vinyl, 30 in W, 49 in H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.