Shop PORTACOOL
See all product information
Create Account
Deodorizing Tablets, Biodegradable, Blue
- Mfr # PACAWT000K
- Zoro # G622799532
product price:Â
$
30.25
/ea
Key Features
Toxicity
Non-Toxic
Treatment Size
2 Tablets per 10 gal of Water
Treatment Frequency
1 wk
Food Grade
Not Food Safe
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PACAWT000K
- Zoro #
- G622799532
- UPC #
- 614288997640
- Country of Origin
- United States
- Toxicity
- Non-Toxic
- Treatment Frequency
- 1 wk
- Food Grade
- Not Food Safe
- Color
- Blue
- Item
- Deodorizing Tablets
- Product Type
- Evaporative Cooler Odor Neutralizer
- Deodorizing
- Deodorant
- Biodegradability
- Biodegradable
- Cleaning
- Non-Cleaner
- Series
- Hard Water Treatment
- Container Type
- Bag
- Scent
- Cherry
- Form
- Tablet
- Application
- Portable Evaporative Coolers
- Number of Treatments
- 6
- Wire Color
- Blue
Dimensions
- Treatment Size
- 2 Tablets per 10 gal of Water
- Size
- 1 lb
- Bottle Size
- 1 lb
- Size - Alpha
- 1 lb
- Container Size
- 1 lb
Description
Deodorizing Tablets, Tablet, Size 1 lb, Color Blue, Application Portable Evaporative Coolers, Standards Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.