Zoro Homepage

Drain Cap, Plastic, 3 in W, 3 in L

  • Mfr # INJR0093K

  • Zoro # G112029606


product price: $20.99
/ea

Key Features

Height
2 in
Width
3 in
Material
Plastic
For Use With
Portable Evaporative Cooler
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INJR0093K
Zoro #
G112029606
UPC #
614288996995
Country of Origin
China

Dimensions

Height
2 in
Width
3 in
Length
3 in

Details

Material
Plastic
For Use With
Portable Evaporative Cooler
Item
Drain Cap
Compatible Brand
Portacool
Compatible Manufacturer Model Number
Apex(TM) 1200, Apex(TM) 2000, Apex(TM) 4000, Apex(TM) 500, Apex(TM) 6500, Apex(TM) 700
Compatible Series
Apex

Description

Drain Cap, Not Applicable Voltage, Material Plastic, 2 in Height, 3 in Length, 3 in Width, For Use With Portable Evaporative Cooler, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.