Shop PORTACOOL
See all product information
Create Account
Duct Replacement, Plastic, 17 1/2" H
- Mfr # PACVTX700K
- Zoro # G422799534
product price:Â
$
522.99
/ea
Free Shipping & Returns
Key Features
For Use With
Portable Evaporative Cooler
Compatible Series
Portacool APEX 700
Compatible Brand
Portacool
Includes
High-Velocity Nozzle, Light
Length
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PACVTX700K
- Zoro #
- G422799534
- UPC #
- 614288997657
- Country of Origin
- Mexico
Dimensions
- Length
- 23 in
- Width
- 19 1/2 in
- Height
- 17 1/2 in
Details
- Item
- Duct Replacement
- For Use With
- Portable Evaporative Cooler
- Compatible Series
- Portacool APEX 700
- Compatible Brand
- Portacool
- Includes
- High-Velocity Nozzle, Light
- Material
- Plastic
- Compatible Manufacturer Model Number
- PACA07001A1
- Shell Material
- Plastic
- Compatible Product Type
- Portable Evaporative Cooler
Description
Duct Replacement, Material Plastic, 17 1/2 in Height, 23 in Length, 19 1/2 in Width, For Use With Portable Evaporative Cooler, Includes High-Velocity Nozzle, Light
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.