Zoro Homepage

Evap Cooler Media, Cellulose, 12 in W

  • Mfr # PACHT500K

  • Zoro # G312029741


product price: $84.99
/pk 2, $42.50/ea
Free Shipping & Returns

Key Features

Environmental Applications
Automotive, Commercial/Industrial
Height
13 in
Width
12 in
Depth
8 in
Pad Material
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PACHT500K
Zoro #
G312029741
UPC #
614288997251
Country of Origin
Mexico

Dimensions

Height
13 in
Width
12 in
Depth
8 in

Details

Environmental Applications
Automotive, Commercial/Industrial
Pad Material
Cellulose
Item
Evaporative Cooler Media
For Use With
Portable Evaporative Cooler
Product Type
Evaporative Cooler Media
Compatible Series
Apex
Compatible Manufacturer Model Number
Apex 500
Number of Pads
2
Compatible Brand
Portacool

Description

Evaporative Cooler Media, Environmental Applications Automotive, Commercial/Industrial, Height 13 in, Width 12 in, Depth 8 in, Pad Material Cellulose, Replaces Part No. Not Applicable, For Use With Portable Evaporative Cooler, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.