Zoro Homepage

Evap Cooler Media, Cellulose, 12 in W

  • Mfr # PACHTB220K

  • Zoro # G012120700


product price: $95.89
/pk 2, $47.95/ea
Free Shipping & Returns

Key Features

Environmental Applications
Commercial/Industrial
Height
19 in
Width
12 in
Depth
6 in
Pad Material
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PACHTB220K
Zoro #
G012120700
UPC #
614288997206
Country of Origin
Mexico

Dimensions

Height
19 in
Width
12 in
Depth
6 in

Details

Environmental Applications
Commercial/Industrial
Pad Material
Cellulose
Replaces Part No.
Protocol Jetstream 220
For Use With
Portable Evaporative Cooler
Item
Evaporative Cooler Media
Compatible Series
Jetstream
Number of Pads
2
Compatible Brand
Portacool
Product Type
Evaporative Cooler Media
Compatible Manufacturer Model Number
Protocol Jetstream 220

Description

Evaporative Cooler Media, Environmental Applications Commercial/Industrial, Height 19 in, Width 12 in, Depth 6 in, Pad Material Cellulose, Replaces Part No. Protocol Jetstream 220, For Use With Portable Evaporative Cooler, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.