Zoro Homepage

Evap Cooler Media, Cellulose, 12 in W

  • Mfr # PACHTB360K

  • Zoro # G112120709


product price: $673.99
/pk 6, $112.33/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Environmental Applications
Commercial/Industrial
Height
60 in
Width
12 in
Depth
6 in
Pad Material
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PACHTB360K
Zoro #
G112120709
UPC #
614288997411
Country of Origin
Mexico

Dimensions

Height
60 in
Width
12 in
Depth
6 in

Details

Environmental Applications
Commercial/Industrial
Pad Material
Cellulose
Replaces Part No.
Protocol Hurricane 360
Item
Evaporative Cooler Media
For Use With
Portable Evaporative Cooler
Product Type
Evaporative Cooler Media
Compatible Series
Hurricane
Number of Pads
6
Compatible Brand
Portacool
Compatible Manufacturer Model Number
Protocol Hurricane 360

Description

Evaporative Cooler Media, Environmental Applications Commercial/Industrial, Height 60 in, Width 12 in, Depth 6 in, Pad Material Cellulose, Replaces Part No. Protocol Hurricane 360, For Use With Portable Evaporative Cooler, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.