Zoro Homepage

EvapCoolerMedia, Cellulose, 49-1/2inW

  • Mfr # PACHT4000K

  • Zoro # G712029426


product price: $544.99
/pk 7, $77.86/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Environmental Applications
Automotive, Commercial/Industrial
Height
60 in
Width
49 1/2 in
Depth
8 in
Pad Material
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PACHT4000K
Zoro #
G712029426
UPC #
614288997244
Country of Origin
Mexico

Dimensions

Height
60 in
Width
49 1/2 in
Depth
8 in

Details

Environmental Applications
Automotive, Commercial/Industrial
Pad Material
Cellulose
Item
Evaporative Cooler Media
For Use With
Portable Evaporative Cooler
Compatible Brand
Portacool
Number of Pads
7
Compatible Manufacturer Model Number
Apex 4000
Compatible Series
Apex
Product Type
Evaporative Cooler Media

Description

Evaporative Cooler Media, Environmental Applications Automotive, Commercial/Industrial, Height 60 in, Width 49 1/2 in, Depth 8 in, Pad Material Cellulose, Replaces Part No. Not Applicable, For Use With Portable Evaporative Cooler, Package Quantity 7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.