Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EvapCoolerMedia, Cellulose, 61-1/2inW

  • Mfr # PACHT6500K

  • Zoro # G712029440


product price: $788.99
/pk 8, $98.62/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Environmental Applications
Automotive, Commercial/Industrial
Height
72 in
Width
61 1/2 in
Depth
8 in
Pad Material
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PACHT6500K
Zoro #
G712029440
UPC #
614288997268
Country of Origin
Mexico

Dimensions

Height
72 in
Width
61 1/2 in
Depth
8 in

Details

Environmental Applications
Automotive, Commercial/Industrial
Pad Material
Cellulose
Item
Evaporative Cooler Media
For Use With
Portable Evaporative Cooler
Compatible Manufacturer Model Number
PACA65001A1
Compatible Brand
Portacool
Compatible Series
Apex
Product Type
Evaporative Cooler Media
Number of Pads
8

Description

Evaporative Cooler Media, Environmental Applications Automotive, Commercial/Industrial, Height 72 in, Width 61 1/2 in, Depth 8 in, Pad Material Cellulose, Replaces Part No. Not Applicable, For Use With Portable Evaporative Cooler, Package Quantity 8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.