Zoro Homepage
This item is Discontinued.
Portacool Portable Evaporative Cooler 4000 cfm, 1000 sq. ft., 42 gal., 1/3 HP PACJS1600

Portable Evaporative Cooler 4000 cfm, 1000 sq. ft., 42 gal., 1/3 HP (Discontinued)

  • Mfr # PACJS1600
  • Zoro # G1119422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PACJS1600
Zoro #
G1119422
UPC #
614288165018
Country of Origin
United States

Dimensions

Power Cord Length
14-1/4 ft.
Depth
24
Width
37
Grille Height
20"
Grille Width
20"
Height
59"
Pad Thickness
6"
Blade Dia.
16"

Description

Portable Evaporative Cooler, Drive With, Air Flow 4000 cfm, Evaporative Cooler Cooling Capacity 1000 sq. ft., Drive Type Direct, Motor HP 1/3, Evaporative Cooler Voltage 115, Blade Dia. 16 In., Speed Variable, Amps 5.3, Discharge Front, Width 37, Depth 24, Height 59 In., Grille Width 20 In., Grille Height 20 In., Media High Efficiency Rigid Evaporative, Pad Thickness 6 In., Pump Voltage 115, Power Cord Length 14-1/4 ft., Water Connection 3/4 In., Water Capacity 42 gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.