Zoro Homepage

Evaporative Cooler Pump, Plastic, 7 in H

  • Mfr # PMPR0005K

  • Zoro # G512120798


product price: $59.49
/ea

Key Features

Height
7 in
Width
6 in
For Use With
Portable Evaporative Cooler
Material
Plastic
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMPR0005K
Zoro #
G512120798
UPC #
614288997299
Country of Origin
China

Dimensions

Height
7 in
Width
6 in
Length
6 in

Details

Item
Evaporative Cooler Pump
For Use With
Portable Evaporative Cooler
Material
Plastic
Voltage
120V AC
Includes
Quick Connects
Max. Amps
0.8 A
Compatible Series
Apex, Cyclone
Product Type
Evaporative Cooler Pump
Compatible Manufacturer Model Number
Apex(TM) 500, Apex(TM) 700, Cyclone(TM) 120, Cyclone(TM) 130, Jetstream(TM) 220
Compatible Brand
Portacool

Description

Evaporative Cooler Pump, Plastic, 7 in H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.