Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAD6048/G
Zoro #
G0881361
UPC #
614288664818
Country of Origin
United States
Dimensions
Height
48 in
Width
12 in
Depth
6 in
Evaporative Cooler Pad Depth
6"
Evaporative Cooler Pad Height
48"
Evaporative Cooler Pad Width
12"
Details
Environmental Applications
Residential/Commercial/Industrial
Pad Material
Kraft Paper
Replaces Part No.
Portacool PAD6048/G
Item
Evaporative Cooling Media
For Use With
2BV51, 4HA13, 4WT31, 4WT32
Evaporative Cooler Pad Replaces Part No.
Portacool PAD6048/G
Pad Features
Product is for A Single Pad; Coolers Require 5
Evaporative Cooling Pad Item
Evaporative Cooler Pad
Evaporative Cooler Pad Item
Evaporative Cooler Pad
Description
Evaporative Cooling Media, Environmental Applications Residential/Commercial/Industrial, Height 48 in, Width 12 in, Depth 6 in, Pad Material Kraft Paper, Pad Features Product is for A Single Pad; Coolers Require 5, Replaces Part No. Portacool PAD6048/G, For Use With 2BV51, 4HA13, 4WT31, 4WT32
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.