Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAD100
Zoro #
G8533603
UPC #
-
Country of Origin
United States
Dimensions
Height
23 in
Width
40 in
Depth
8 in
Evaporative Cooler Pad Width
40"
Evaporative Cooler Pad Depth
8"
Evaporative Cooler Pad Height
23"
Details
Environmental Applications
Residential/Commercial/Industrial
Pad Material
Kraft Paper
Replaces Part No.
Adobe PM-100
Evaporative Cooler Pad Item
Evaporative Cooler Pad
Item
Evaporative Cooling Media
Evaporative Cooling Pad Item
Evaporative Cooler Pad
Pad Features
Cross-Linked Polymer Glue, Energy Efficient, Highly Absorbent, Water-Resistant
Evaporative Cooler Pad Replaces Part No.
Adobe PM-100
Type
Replacement, Residential/Commercial/Industrial
Description
Evaporative Cooling Media, Environmental Applications Residential/Commercial/Industrial, Height 23 in, Width 40 in, Depth 8 in, Pad Material Kraft Paper, Pad Features Cross-Linked Polymer Glue, Energy Efficient, Highly Absorbent, Water-Resistant, Replaces Part No. Adobe PM-100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.