Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Portacool Evaporative Cooling Media, 48x12x44-1/2in PAD500

Evaporative Cooling Media, 48x12x44-1/2in (Discontinued)

  • Mfr # PAD500
  • Zoro # G8533551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD500
Zoro #
G8533551
UPC #
00707022000000
Country of Origin
United States

Dimensions

Height
44 1/2 in
Width
48 in
Depth
12 in
Evaporative Cooler Pad Height
44-1/2"
Evaporative Cooler Pad Depth
12"
Evaporative Cooler Pad Width
48"

Details

Environmental Applications
Residential/Commercial/Industrial
Pad Material
Kraft Paper
Replaces Part No.
Industrial M/C PM-500
Evaporative Cooler Pad Replaces Part No.
Industrial M/C PM-500
Evaporative Cooling Pad Item
Evaporative Cooler Pad
Evaporative Cooler Pad Item
Evaporative Cooler Pad
Item
Evaporative Cooling Media
Pad Features
Cross-Linked Polymer Glue, Energy Efficient, Highly Absorbent, Water-Resistant
Type
Replacement, Residential/Commercial/Industrial

Description

Evaporative Cooling Media, Environmental Applications Residential/Commercial/Industrial, Height 44 1/2 in, Width 48 in, Depth 12 in, Pad Material Kraft Paper, Pad Features Cross-Linked Polymer Glue, Energy Efficient, Highly Absorbent, Water-Resistant, Replaces Part No. Industrial M/C PM-500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.