Shop PORTACOOL
See all product information
Create Account
Evaporative Cooling Media, 48x8x46-3/8 in
- Mfr # PAD808
- Zoro # G7566456
product price:Â
$
338.99
/ea
Free Shipping & Returns
Key Features
Environmental Applications
Commercial/Industrial, Residential
Height
48 in
Width
46 3/8 in
Depth
8 in
Pad Material
Kraft Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAD808
- Zoro #
- G7566456
- UPC #
- 00094703163926
- Country of Origin
- United States
- Environmental Applications
- Commercial/Industrial, Residential
- Pad Material
- Kraft Paper
- Replaces Part No.
- Champion/Essick AS/AD 150B
- Evaporative Cooler Pad Item
- Evaporative Cooler Pad
- Item
- Evaporative Cooler Media
- Evaporative Cooling Pad Item
- Evaporative Cooler Pad
- Pad Features
- Cross-Linked Polymer Glue, Water-Resistant
- Evaporative Cooler Pad Replaces Part No.
- Champion/Essick AS/AD 150B
- Type
- Replacement, Residential/Commercial/Industrial
- Product Type
- Evaporative Cooler Media
- Compatible Manufacturer Model Number
- Champion/Essick AS/AD 150B
Dimensions
- Height
- 48 in
- Width
- 46 3/8 in
- Depth
- 8 in
- Evaporative Cooler Pad Width
- 48"
- Evaporative Cooler Pad Depth
- 8"
- Evaporative Cooler Pad Height
- 46-3/8"
Description
Evaporative Cooler Media, Environmental Applications Commercial/Industrial, Residential, Height 48 in, Width 46 3/8 in, Depth 8 in, Pad Material Kraft Paper, Pad Features Cross-Linked Polymer Glue, Water-Resistant, Replaces Part No. Champion/Essick AS/AD 150B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.