Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Portacool Evaporative Cooling Pad, 22x6x26 in, PK3 PAD6022.5/26

Evaporative Cooling Pad, 22x6x26 in, PK3 (Discontinued)

  • Mfr # PAD6022.5/26
  • Zoro # G8536272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAD6022.5/26
Zoro #
G8536272
UPC #
614288661213
Country of Origin
United States

Dimensions

Height
26 in
Width
22 in
Depth
6 in
Evaporative Cooler Pad Depth
6"
Evaporative Cooler Pad Height
26"
Evaporative Cooler Pad Width
22"

Details

Environmental Applications
Residential/Commercial/Industrial
Pad Material
Kraft Paper, Polymer
Item
Evaporative Cooling Media
Evaporative Cooler Pad Item
Evaporative Cooler Pad
Pad Features
Product is for A Set of 3 Pads
Evaporative Cooling Pad Item
Evaporative Cooler Pad
For Use With
2TNV4
Evaporative Cooler Pad Replaces Part No.
Portacool PAD6022.5/26

Description

Evaporative Cooling Media, Environmental Applications Residential/Commercial/Industrial, Height 26 in, Width 22 in, Depth 6 in, Pad Material Kraft Paper, Polymer, Pad Features Product is for A Set of 3 Pads, For Use With 2TNV4, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.