Zoro Homepage

Fan Motor, 1/3 hp

  • Mfr # MTRR0039K

  • Zoro # G412029658


product price: $1,024.99
/ea
Free Shipping & Returns

Key Features

For Use With
Portacool Apex(TM) 1200
Voltage
120V AC
Includes
Fan Motor
Compatible Manufacturer Model Number
Apex(TM) 1200
Nameplate RPM
1,200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTRR0039K
Zoro #
G412029658
UPC #
614288997107
Country of Origin
Viet Nam

Dimensions

Shaft Dia.
1/2 in
Overall Length
8 1/16 in

Details

For Use With
Portacool Apex(TM) 1200
Voltage
120V AC
Item
Fan Motor
Includes
Fan Motor
Compatible Manufacturer Model Number
Apex(TM) 1200
Nameplate RPM
1,200
Frame
48F
Motor Shaft Rotation
CCWLE
Full Load Amps
4.1 A
Motor Design
1-Phase
Motor Service Factor
1
Motor Enclosure Design
Totally Enclosed Air-Over
HP
1/3 hp

Description

Fan Motor, Single Phase, Motor Design ECM, 1/3 hp HP, Nameplate RPM 1,200 RPM, Voltage 120V AC, Full Load Amps 4.1 A, 48 Frame, Motor Service Factor 1, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.