Zoro Homepage

Fan Motor, 19 in W, 19 in L

  • Mfr # BLWS0014K

  • Zoro # G512029558


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Height
19 in
Width
19 in
Material
Aluminum, Metal, Plastic
Voltage
120V AC
Includes
Blower Housing, Blower Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLWS0014K
Zoro #
G512029558
UPC #
614288996698
Country of Origin
United States

Dimensions

Height
19 in
Width
19 in
Length
19 in

Details

Item
Fan Motor
Material
Aluminum, Metal, Plastic
Voltage
120V AC
Includes
Blower Housing, Blower Wheel
For Use With
Portable Evaporative Cooler
Compatible Manufacturer Model Number
Apex(TM) 500
Compatible Series
Apex
Compatible Brand
Portacool

Description

Fan Motor, 120V AC Voltage, Material Aluminum, Metal, Plastic, 19 in Height, 19 in Length, 19 in Width, For Use With Portable Evaporative Cooler, Includes Blower Housing, Blower Wheel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.