Zoro Homepage

Float Valve, Plastic, 7 in W, 6 in L

  • Mfr # FLTR0004K

  • Zoro # G412029559


product price: $47.75
/ea

Key Features

Height
7 in
Width
7 in
For Use With
Portable Evaporative Cooler
Material
Plastic
Compatible Brand
Portacool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLTR0004K
Zoro #
G412029559
UPC #
614288996957
Country of Origin
China

Dimensions

Height
7 in
Width
7 in
Length
6 in

Details

For Use With
Portable Evaporative Cooler
Item
Float Valve
Material
Plastic
Compatible Brand
Portacool
Compatible Series
Apex
Compatible Manufacturer Model Number
Apex(TM) 500, Apex(TM) 700

Description

Float Valve, Not Applicable Voltage, Material Plastic, 7 in Height, 6 in Length, 7 in Width, For Use With Portable Evaporative Cooler, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.