Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Fitting, Brass, 6 in W, 7 in L

  • Mfr # PLBR0016K

  • Zoro # G912029585


product price: $19.99
/ea

Key Features

Height
6 in
Width
6 in
Material
Brass
For Use With
Portable Evaporative Cooler
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLBR0016K
Zoro #
G912029585
UPC #
614288997282
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Length
7 in

Details

Material
Brass
Item
Hose Fitting
For Use With
Portable Evaporative Cooler
Compatible Series
Apex
Compatible Brand
Portacool
Compatible Manufacturer Model Number
Apex(TM) 1200, Apex(TM) 2000, Apex(TM) 4000, Apex(TM) 500, Apex(TM) 6500, Apex(TM) 700

Description

Hose Fitting, Not Applicable Voltage, Material Brass, 6 in Height, 7 in Length, 6 in Width, For Use With Portable Evaporative Cooler, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.